-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Line Reactor |
|---|---|
| Frequency | 60 Hz |
| Height | 3 7/8" |
| Inductance | 18378 µH |
| Length | 3 1/8" |
| Max. Temp. | 115°C |
|---|---|
| Motor Hp | 1 hp |
| Mounting Hole Size | 1 11/25" |
| Width | 4 1/4" |
| Winding Material | Copper |
| Height (cm) | 9.84 |
|---|---|
| Length (cm) | 7.94 |
| Width (cm) | 10.8 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.35 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)