-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drawer Slide |
|---|---|
| Closed Length | 17 23/32" |
| Closure Type | Non Self Closing |
| Color | Natural |
| Cycle Life | 80000 |
| Detent Type | Hold In |
| Disconnect Method | Non Disconnect |
| Duty Rating | Heavy Duty (170 lbs. to 600 lbs.) |
| Extended Length | 36 3/8" |
| Extension Type | Over Travel |
| Finish | Zinc Plated |
| For Use With | Drawers |
| Glide Mechanism | Ball Bearing |
| Hardware | Not Included |
| Height | 2 5/64" |
| Includes Hardware | Hardware Not Included |
| Load Capacity | 350 lbs. |
| Material | Stainless Steel |
|---|---|
| Mounting Type | Side |
| Over Travel | 1" |
| Over Travel Length | 1" |
| Overall Height | 2 3/32" |
| Overall Width | 3/4" |
| Product Type | Drawer Slide |
| Screw Head Type | Pan |
| Screw Size | #10, 6 mm |
| Screw Type | Flat Head |
| Side Space | 3/4" |
| Side Space - Maximum | 3/4" |
| Standards | RoHS |
| Tested Drawer Width | 18" |
| Travel Length | 18 5/8" |
| Width | 1/2" |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 5.59 |
| HS Code | 8302423015 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 2.5425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)