-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drawer Slide |
|---|---|
| Closed Length | 18" |
| Closure Type | Non Self Closing |
| Color | Silver |
| Cycle Life | 10000 |
| Disconnect Location | Front |
| Disconnect Method | Latch |
| Duty Rating | Medium Duty (140 lbs. to 170 lbs.) |
| Extended Length | 31" |
| Extension Type | 3/4 Extension |
| Finish | Zinc Plated |
| For Use With | Drawers |
| Glide Mechanism | Ball Bearing |
| Hardware | Not Included |
| Height | 1 13/16" |
| Includes Hardware | Hardware Included |
| Load Capacity | 140 lbs. |
|---|---|
| Material | Steel |
| Mounting Type | Bracket |
| Overall Height | 1 3/8" |
| Overall Width | 3/8" |
| Product Type | Drawer Slide |
| Screw Head Type | Pan |
| Screw Size | #8 |
| Screw Type | Pan Head |
| Side Mount Load Cap. Per Pair | 110 lbs. |
| Side Space | 0.38" |
| Side Space - Maximum | 3/8" |
| Standards | RoHS |
| Tested Drawer Width | 16" |
| Travel Length | 13" |
| Width | 1/2" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 3.81 |
| HS Code | 8302423015 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.999 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)