-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hazardous Waste Label |
|---|---|
| Background Color | White |
| Dot/un Product Form | Label |
| Handling Label/placard Type | Waste |
| Label Height | 6" |
| Label Width | 6" |
| Labels Per Roll | 100 |
|---|---|
| Language | English |
| Legend/background Color | Black, White |
| Material | Paper |
| Message | Used Batteries |
| Width | 6" |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 4821104000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)