-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Keyed Padlock |
|---|---|
| Body Color | Blue |
| Body Finish | No Finish |
| Body Height | 2 3/64" |
| Body Material | Aluminum |
| Body Style | Rectangular |
| Body Thickness | 53/64" |
| Body Width | 1 27/32" |
| Chain Included | No |
| Control Key Registration Required | No |
| Corrosion-resistant | Yes |
| Environment | Both |
| Features | Double Bolted |
| For Use With | To Secure Gratings, Doors, Gates, Cupboards, Tool Boxes, Cellar Windows, Sheds, Switchboards, Barriers |
| High Security | Yes |
| Horizontal Shackle Clearance | 15/16" |
| Includes Dust Cover | No |
| Includes Id Tag | No |
| Includes Lock Cover | No |
| Interchangeable Core Type | Yes |
| Key Code | Varies |
| Key Retaining | No |
| Key Type | Different |
|---|---|
| Keying | Keyed Different |
| Keyway Type | Kwikset |
| Lock Body Shape | Rectangular |
| Master Key Included | No |
| Number Of Bumpers | 0 |
| Number Of Keys | 2 |
| Number Of Locks In Pack | 1 |
| Number Of Pins | 5 to 6 |
| Padlock Body Shape | Rectangular |
| Rekeyable | Yes |
| Security Level | General Security |
| Shackle Dia. | 5/16" |
| Shackle Height | 1" |
| Shackle Material | Steel |
| Shackle Shape | Rounded |
| Shackle Type | Standard Shackle |
| Shackle Width | 1" |
| Type | Keyed Padlock |
| Vertical Shackle Clearance | 63/64" |
| Weather Resistant | Yes |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 8.64 |
| Width (cm) | 5.33 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)