-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lockout Padlock |
|---|---|
| Body Color | Green |
| Body Dimensions | 1 1/2" x 1 1/2" |
| Body Finish | Anodized |
| Body Height | 1 1/2" |
| Body Length | 1 1/2" |
| Body Material | Aluminum |
| Body Material Coating | Anodized |
| Body Shape | Rectangular |
| Body Size | Standard Body |
| Body Style | Rectangular |
| Body Thickness | 0.688" |
| Body Width | 1 1/2" |
| Color | Green |
| Control Key Registration Required | No |
| Features | 6-Pin Cylinder, Can Be Rekeyed To Match An Existing Key, Colored Aluminum Lock Body, Double-Bolted, Hardened Steel Shackle With Nano Protect Plating, Product Is Ule-Validated, Self-Locking Locking Without Key By Pushing Down The Shackle |
| Header | None, No Header |
| Includes | (2) Keys |
| Key Type | Keyed Alike |
| Master Keyed | Yes |
|---|---|
| Non-removable Key | Yes |
| Number Of Keys | 2 |
| Number Of Pins | 6 |
| Number Of Tumbler Pins | 6 |
| Opening Type | Key |
| Padlock Body Material | Aluminum |
| Padlock Shackle Material | Hardened Steel |
| Resistance Properties | Corrosion Resistant, Heat Resistant |
| Shackle Dia. | 1/4" |
| Shackle Height | 1" |
| Shackle Length | Standard |
| Shackle Material | Hardened Steel |
| Shackle Material Finish | Nano Protect Coated |
| Shackle Type | Open |
| Shackle Width | 0.812" |
| Vertical Shackle Clearance | 1 1/16" |
| Width Across Shackle | 13/16" |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 14.22 |
| Width (cm) | 10.41 |
| HS Code | 8301104000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.53 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)