ABUS 55/40 KA Padlock KA 13/16 Inch H 4 Pin Brass

Item: AA6NMA
Model: 55/40 KA
Cross Ref: 14J890
24 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$22.86
5% off
$21.72 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Solid Body Padlock
Body Finish No Finish
Body Height 1 7/16"
Body Material Brass
Body Style Rectangular
Body Thickness 33/64"
Body Width 1 1/2"
Chain Included No
Control Key Registration Required No
Corrosion-resistant Yes
Environment Outdoor
Features Double Bolted
For Use With Cobra Loop Cables, Doors, Gates, Cabinets, Lockers, Toolboxes, Cellar Windows, Sheds, Switchgears, Barriers
High Security No
Horizontal Shackle Clearance 53/64"
Includes Two Keys
Includes Dust Cover No
Includes Id Tag No
Includes Lock Cover No
Interchangeable Core No
Interchangeable Core Type No
Key Code 5403
Key Locking Mechanism Pin Tumbler
Key Retaining No
Key Type Alike
Keying Keyed Alike
Keyway Type Pin Tumbler
Lock Body Color Gold
Lock Body Finish No Finish
Lock Body Material Brass
Lock Body Shape Rectangular
Locking Mechanism Double Lever Locking
Master Key Included No
Number Of Bumpers 0
Number Of Keys 2
Number Of Locks In Pack 1
Number Of Pins 4
Padlock Body Shape Rectangular
Rekeyable No
Security Level General Security
Series BRASS 55 Series
Shackle Configuration Open
Shackle Dia. 1/4"
Shackle Finish Nano Protect
Shackle Height 13/16"
Shackle Material Steel
Shackle Shape Rounded
Shackle Type Standard Shackle
Shackle Width 13/16"
Shape Rectangle
Type Keyed Padlock
Vertical Shackle Clearance 55/64"
Weather Resistant Yes

Shipping Information

Height (cm) 1.78
Length (cm) 5.84
Width (cm) 4.06
HS Code 8301104000
Country Of Origin CN
Weight (kg) 0.135

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site