-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lever Escutcheon w/Lock |
|---|---|
| Ada Compliant | Yes |
| Ansi Grade | Grade 1 |
| Door Handing | Right Hand , Right Handed |
| Door Height - Maximum | 96" |
| Door Thickness - Maximum | 1 3/4" |
| Door Thickness - Minimum | 1 3/4" |
| Door Width - Maximum | 48" |
| Exit Device Style | Lever |
| Finish | Satin Stainless Steel |
|---|---|
| Fire Rating | 3 hrs. |
| Hand Orientation | Right Handed |
| Ligature Resistance | Not Ligature Resistant |
| Material | Stainless Steel |
| Outside Trim Type | Lever |
| Product Type | Mechanical Exit Device Trim |
| Visual Indicator Message | No Message |
| Height (cm) | 16.26 |
|---|---|
| Length (cm) | 31.5 |
| Width (cm) | 19.05 |
| HS Code | 8301406030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)