-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Finishing Mop |
|---|---|
| Basic Material | Synthetic |
| Color | Blue/White |
| Headband Size | 5.5" |
| Length | 20" |
| Material | Synthetic Blend |
|---|---|
| Mop Style | Strip |
| Ply | 4 |
| Width | 7" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 49.53 |
| Width (cm) | 20.32 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)