-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | All Purpose Scrub Brush |
|---|---|
| Acid Resistant | Yes |
| Block Material | Plastic |
| Block Size | 3" x 3 3/4" |
| Bristle Color | White |
| Bristle Firmness | Medium |
| Bristle Length | 1 1/4" |
| Bristle Material | Nylon |
| Brush Length | 3 3/4" |
| Brush Type | Scrub Brush |
| Brush Width | 3" |
| Chemical Resistant | Yes |
| Color Coding System | No |
| Display Qty | 1 |
|---|---|
| Fda Compliant | No |
| Features | Clean Kitchen Utensils, Vats, Pots, And Pans |
| Fill Material | Nylon |
| Handle Color | Tan |
| Handle Length | 5" |
| Handle Material | Plastic |
| Handle Style | Straight |
| Head Width | 3" |
| Overall Length | 8 3/4" |
| Temp. Resistance | No |
| Temp. Resistant | No |
| Trim Length | 1 1/4" |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 12.7 |
| HS Code | 9603908020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)