-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Handheld Flashlight |
|---|---|
| Application | Industrial |
| Battery Burn Time | 1.5 hrs. |
| Battery Chemistry | Alkaline |
| Battery Included | Yes |
| Battery Size | AA |
| Battery Type | Alkaline |
| Beam Distance | Not Specified |
| Beam Focus | Adjustable |
| Body Color | Red |
| Body Dia. | 3/4" |
| Body Material | Aluminum |
| Brightness Levels | 110 lm |
| Flashlight Grade | Industrial |
| Focus | Fixed |
| Impact Resistance | Not Rated |
| Includes | Holster |
| Includes Charger | No |
| Intrinsically Safe | No |
| Lamp Life | 10000 hrs. |
| Lamp Type | Xenon |
| Length | 6 1/4" |
| Lens Material | Polycarbonate |
| Light Output | 60 lm to 801 lm |
|---|---|
| Light Output Modes | High |
| Lighting Technology | LED |
| Lumens | 60 lm to 801 lm |
| Lumens Range | Greater Than 750 lm |
| Manufacturer Warranty Length | 1 yr. |
| Max. Lumens Output | 801 lm |
| Maximum Brightness | 110 lm |
| Maximum Run Time | 5 hr. |
| Number Of Batteries | 2 |
| Overall Length | 6 1/4" |
| Peak Beam Intensity | Not Specified |
| Power Source | Battery |
| Rechargeable | No |
| Replacement Lamp | No |
| Run Time At Maximum Brightness | 5 hr. |
| Run Time Levels | 5 hrs. |
| Run Time On High Setting | 5 hrs. |
| Safety Rated | Not Safety Rated |
| Special Operating Modes | No Special Light Output |
| Switch Type | Push Button |
| Water Penetration Rating | Not Specified |
| Weight With Batteries | 6.8 oz. |
| Height (cm) | 2.22 |
|---|---|
| Length (cm) | 25.72 |
| Width (cm) | 13.97 |
| HS Code | 8513100000 |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)