-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cord |
|---|---|
| Breaking Strength | 550 lbf. |
| Color | White |
| Cord Length | 2100 ft. |
| Core Material | Nylon |
| Cover Material | Nylon |
| Diameter | 3/16" |
| Elongation @ 10% Minimum Breaking Strength | 30% |
| Elongation Type | High Stretch |
| Lifting Capability | For Lifting |
| Overall Length | 2100 ft. |
| Package Type | Spool |
|---|---|
| Product Type | General Purpose Utility Rope |
| Rope Construction | Braid |
| Rope Dia. | 0.188" |
| Rope Format | Spool |
| Rope Material | Nylon |
| Rope Type | Dynamic |
| Spool Length | 2100 ft. |
| Tensile Strength | 550 lbs. |
| Working Load Limit | 550 lbs. |
| Standards | MIL-C-5040 TYPE 3 |
| Height (cm) | 26.92 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.32 |
| HS Code | 8804000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)