ABB T5H600CW Bolt On Circuit Breaker T5 600 Amp 600vac 3p 65kaic@480v

Item: AG8VKR
Model: T5H600CW
Check Availability
Limited Availbility.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Bolt On Circuit Breaker
Aic Rating 65 kAIC @ 480V
Amps 600A
Frame Type T5
Number Of Poles 3
Voltage 600V
Voltage Type AC

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site