ABB S203-K4 3-Pole Circuit Breaker, 440 VAC, DIN Rail Mount, 50 / 60 Hz

Item: AG8URW
Model: S203-K4
Limited Availability.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$80.34
10% off
$72.31 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Bolt On Circuit Breaker
Aic Rating 6 kAIC @ 480V
Amps 4A
Frame Type S203
Number Of Poles 3
Voltage 480V
Voltage Type AC

Product Details

    • 3-pole circuit protector rated at 4 A and 400 VAC ideal for limiting current overflow occurrences
    • Features two tripping mechanism: delayed thermal and electro-mechanical tripping mechanism for overload and short circuit protection, respectively
    • Ambient operating temperature of -25 to 55 degrees C and efficiencies rangong from 95 to 100 % for delivering 28 cycles at 25 degree C
    • Can withstand up to 2 shocks for 13 milli-seconds
    • Equipped with On-Off circuit breaker indicator for indicating the breaking status of the circuit
    • UL-listed with 20000 AC tolerance cycle

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site