ABB S202-K3 Bolt On Circuit Breaker, 3 A, 480 VAC

Item: AG8UQF
Model: S202-K3
Check Availability
Limited Availbility.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Bolt On Circuit Breaker
Aic Rating 6 kAIC @ 480V
Amps 3A
Frame Type S202
Number Of Poles 2
Voltage 480V
Voltage Type AC

Product Details

    • S200 Series circuit breaker designed to sustain the momentary inrush of current and prevent nuisance tripping while protecting the circuit
    • Delayed thermal and electromechanical tripping mechanism offers overload and short circuit protection, respectively
    • Red or green light to indicate the contact position
    • Failsafe bi-directional cylinder-lift screw terminals for safe and secure connections
    • Comply with IEC/EN 60898-1, IEC/EN 60947-2, UL1077 and CSA 22.2 No. 235; ideal for industrial and commercial applications
    • Line and load side lug terminal connection

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site