-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Compact Scale |
|---|---|
| Application | Parts Weighing |
| Application Modes | Weighing |
| Basic Power Source | Battery |
| Batteries Included | Yes |
| Battery Size | AA |
| Battery Type | Alkaline |
| Bench Scale Type | General Purpose |
| Body Material | Plastic |
| Calibration Certificate | No Certificate |
| Capacity | 2000g |
| Color | White |
| Digital/mechanical | Digital |
| Display Character Height | 9/16" |
| Display Type | LCD |
| Graduations | 1g |
| Housing Material | Plastic |
| Includes | Batteries |
| Number Of Batteries Included | 4 |
| Number Of Batteries Required | 4 |
| Number Of Display Characters | 4 |
| Overall Depth | 7 5/8" |
| Overall Height | 2" |
|---|---|
| Overall Length | 5.062" |
| Overall Width | 5 1/8" |
| Platform Material | Stainless Steel |
| Product Type | Bench Scale |
| Scale Application | Parts Weighing |
| Scale Display | LCD |
| Scale Features | Auto Shut-Off, Low Battery Indicator |
| Scale Functions | General Purpose Weighing |
| Scale Graduations | 1g |
| Scale Item | Compact Bench Scale |
| Scale Type | Portable |
| Scale Use Location | Office, Production, Shipping |
| Standards | Ce, Ul, Cul |
| Washdown | No |
| Weighing Surface Depth | 5 1/8" |
| Weighing Surface Height | 2" |
| Weighing Surface Material | ABS |
| Weighing Surface Width | 5 1/8" |
| Weighing Units | G |
| Weight Capacity | 2000g |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 17.53 |
| HS Code | 8423810040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.6975 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)