-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Base Plate |
|---|---|
| A (thread Size) | 1 3/4" |
| Adjustable | Yes |
| B | 3/8" |
| C | 3 3/4" |
| Color | White |
| Compatible Brand And Series | 80/20, 10 Series |
| D | 0.405" |
| E | 2.94" |
| F | 3/4" |
| Fastener Mounting Type | Drop In |
| Fastener Thread Size | 5/16"-18 |
| Finish | Anodized |
| For Profile Type | Quad |
| G | 1" |
| Grade | Grade 6063-T6 |
| H | 5/16"-18 |
|---|---|
| Includes Fasteners | No |
| J | 1/4" SHCS |
| K | 1 3/8" |
| L | 1/2" |
| M | 2 1/2" |
| Material | Aluminum |
| Mounting Hole Dia. | 1/4" |
| Overall Depth | 1/2" |
| Overall Height | 3 3/4" |
| Overall Width | 2 1/2" |
| Process | Milled |
| Required Tap Thread Size | 5/16"-18 |
| Series | 10 Series |
| System Of Measurement | Imperial |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 7610900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1935 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)