-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Roller Wheel |
|---|---|
| A (thread Size) | 1 1/2" |
| B | 1 1/8" |
| Bearing Material | Bronze |
| Bearing Type | Plain |
| C | 5/32" |
| Closure Type | Open |
| Color | Black |
| D | 1.156" |
| Drive Location | Stud |
| Drive Type | Hex Socket |
| Duty Type | Standard |
| E | 12/25" |
| F | 6/25" |
| Face Design | Hex Socket |
| Features | Includes Mounting Hardware |
| G | 3/25" |
| Grade | Grade K222-D |
|---|---|
| H | 1/4"-20 |
| Hex Drive Size | 5/32" |
| J | 0.365" |
| Material | Fiberglass Reinforced Nylon |
| Overall Length | 1 9/64" |
| Process | Injection Molded |
| Roller Dia. | 1 1/2" |
| Roller Head Type | Flat |
| Roller Material Grade | Grade K222 D |
| Roller Width | 15/32" |
| Rolling Element Rows | 1 |
| Series | 10 Series |
| Stud Dia. | 0.314" |
| Stud Thread Length | 19/64" |
| Stud Thread Size | 1/4"-20 |
| Stud Type | Concentric |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 7.87 |
| Width (cm) | 3.81 |
| HS Code | 8482105068 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)