-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Versaflo(TM) Air Regulating Assembly |
|---|---|
| Color | Black |
| Compatible With Series | Versaflo |
| Fits Brand | 3M |
|---|---|
| For Use With | Air Regulating Valves |
| Includes | Valve, Waist Belt |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 18.8 |
| Width (cm) | 11.68 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.477 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)