-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Back-to-Back Strap |
|---|---|
| Adhesive Type | No Adhesive |
| Characteristics | Flexible |
| Color | Black |
| Cycle Life | 15 |
| Flame Retardant | No |
| For Location | Indoor |
| For Use With | Cables |
| Hook And Loop Type | Hook And Loop |
| Includes Buckle | Buckle Not Included |
| Length | 20 ft. |
| Operating Temperature - Maximum | 200°F |
|---|---|
| Overall Length | 20 ft. |
| Overall Width | 3/4" |
| Peel Strength | 3 lbf./sq. in. |
| Product Type | Strap Roll |
| Resistance Properties | Corrosion Resistant, Plasticizer Resistant, Water Resistant |
| Shape | Cut To Length Roll |
| Shear Strength | 31 lbf./sq. in. |
| Strap Material | Polyester, Polypropylene |
| Width | 3/4" |
| Standards | ISO 9001:2000, ISO/TS 16949:2002 |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 8.64 |
| Width (cm) | 8.38 |
| HS Code | 5806102400 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)