-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Butt Splice Connector |
|---|---|
| Barrel Finish | Tin Plated |
| Barrel Inside Dia. | 3/5" |
| Barrel Outside Dia. | 0.69" |
| Barrel Size | Short |
| Color Code | Yellow |
| Contact Material | Copper |
| Finish | Tin Coat |
| For Wire Type | Stranded |
| Length | 2" |
| Length (straight Wireway) | 2" |
|---|---|
| Material | Copper |
| Max. Wire Size | 250 kcmil |
| Min. Wire Size | 250 kcmil |
| Number Of Crimps | 2 |
| Outside Dia. | 0.69" |
| Rohs Compliant | Yes |
| Seam Style | Seamless |
| Termination Type | Crimp |
| Wire Size | 250 kcmil |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.5 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)