-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sew on Antislip Tape |
|---|---|
| Backing | Sew On |
| Backing Type | Sew On |
| Color | Black |
| Length | 4" |
| Material | Nylon Knit Fabric |
|---|---|
| Performance Temp. | -40°F to +160°F |
| Shape | Square |
| Thickness | 33 mil. |
| Width | 4" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)