-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heat Shrink Tubing |
|---|---|
| Adhesive Lined | Yes |
| Color | Black |
| Dielectric Strength | 600V |
| Features | Dual Wall Construction, Moisture Seal Protection, Skintight Fit, Strain Relief Protection, Thermoplastic Adhesive Internal Layer |
| Flame Retardant | Yes |
| I.d. After Shrinking | 4/25" |
| I.d. Before Shrinking | 1/2" |
| Length | 4 ft. |
| Material | Polyolefin, Adhesive |
| Max. Temp. Rating | 230°F |
| Max. Voltage | 600V |
| Min. Shrink Temp. | 250°F |
|---|---|
| Min. Temp. Rating | -67°F |
| Package Style | Individual Pieces |
| Shrink Ratio | 3:1 |
| Shrink Temp. | 250°F |
| Shrink Tubing Properties | Abrasion Resistant, Acid And Alkali Resistant |
| Temp. Range | -67°F to +230°F |
| Tubing Wall Type | Thin Wall |
| Use With Wire Size | 6 AWG to 1 AWG |
| Wall Thickness After Shrinking | 0.07" |
| Wire Range | 6 AWG to 1 AWG |
| Standards | CSA FILE LR38227, UL E157227 |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 129.54 |
| Width (cm) | 8.38 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7695 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)