-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Tie Base, Ivory |
|---|---|
| Color | Beige |
| Flame Retardant | No |
| For Use With | Miniature, Intermediate And Standard Cable Ties |
| Height | 0.15" |
| Length | 1" |
| Material | ABS |
| Max. Temp. Rating | 185°F |
| Metal Detectable | No |
| Min. Temp. Rating | -40°F |
|---|---|
| Mounting Method | Adhesive Mount, Screw Mount |
| Number Of Entries | 2 |
| Size | 1" L x 1.2" x 0.15" H |
| Slot Height | 0.06" |
| Slot Width | 0.21" |
| Standards | Rohs Compliant |
| Temp. Range | -40°F to +185°F |
| Width | 1 1/5" |
| Height (cm) | 0.38 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 3.05 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)