-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drywall Sanding Sponge |
|---|---|
| Abrasive Material | Aluminum Oxide |
| Color | Black |
| Grade | Fine, Medium |
| Length | 4 7/8" |
| Number Of Abrasive Sides | 4 |
| Sponge Length | 4 7/8" |
|---|---|
| Sponge Shape | Rectangle |
| Sponge Thickness | 1" |
| Sponge Width | 2 7/8" |
| Thickness | 1 1/8" |
| Width | 2 7/8" |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 0.58 |
| Width (cm) | 16.51 |
| HS Code | 6805301000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.999 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)