-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Premium Grade Reflective Tape |
|---|---|
| Adhesion Strength | 2.5 lbs.-in. (FRP), 3 lbs.-in. (Prepainted Panel), 3 lbs.-in. (Tedlar), 3.5 lbs.-in. (Aluminum Rail), 5.3 lbs.-in. (Degreased Aluminum), 6 lbs.-in. (Stainless Steel) |
| Adhesive Material | Acrylic |
| Application | Marking,School Buses,Trailers |
| Backing Material | Retroreflective Microprismatic Material |
| Backing Texture | Smooth |
| Color | Yellow |
| Indoor Or Outdoor Use | Outdoor |
| Length | 12" |
| Material | Rigid |
| Maximum Application Temperature | 100°F |
| Maximum Operating Temperature | 200°F |
| Minimum Application Temperature | 50°F |
| Minimum Operating Temperature | -30°F |
|---|---|
| Package Configuration | Roll |
| Package Type | Roll |
| Product Form | Strip |
| Product Type | Premium Grade Reflective Tape |
| Reflective Color | Yellow |
| Reflective Technology | Retroreflection |
| Shelf Life | 2 yrs. |
| Thickness | 18 mil. |
| Type | School Bus |
| Width | 2" |
| Standards | CSA D250, FMVSS |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 46.74 |
| Width (cm) | 6.1 |
| HS Code | 3919905010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)