-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | PAPR Assembly |
|---|---|
| Application | General Purpose |
| Battery Chemistry | Lithium Ion |
| Battery Included | Yes |
| Battery Type | Lithium Ion |
| Blower Mount | Belt Mount |
| Brand And Series | 3M Speedglas |
| Cartridges Included | Yes |
| Headgear Included | No |
| Includes | Blower Unit, Filter Cover, Flow Indicator, He Particulate Filter, Lithium Ion Battery, Prefilter, Smart Charger, Spark Arrestor |
| Includes Blower | Yes |
|---|---|
| Includes Breathing Tube | No |
| Includes Headgear | No |
| Intrinsically Safe | No |
| Product Type | Papr Assembly |
| Series | Speedglas |
| Size | Universal |
| System Type | PAPR System |
| standard | NIOSH APPROVED |
| Height (cm) | 28.58 |
|---|---|
| Length (cm) | 55.24 |
| Width (cm) | 32.07 |
| HS Code | 9020008000 |
|---|---|
| Country Of Origin | PL |
| Weight (kg) | 1.9125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)