-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Female Disconnect |
|---|---|
| Barrel Inside Dia. | 0.128" , 3/25" |
| Barrel Length | 1/4" |
| Barrel Size | Standard |
| Barrel Style | Interlocking |
| Color Code | Bare |
| Connection Material | Brass |
| Connection Type | Crimp |
| Contact Finish | Tin |
| Contact Material | Brass |
| Disconnect Type | Female |
| Fastener Orientation | Female |
| Insulation | None |
| Insulation Color | Bare |
| Insulation Type | Non Insulated |
| Mates With Female Width | 1/4" |
| Mates With Male Tab Width (w') | 1/4" |
| Max. Temp. | 347°F |
| Max. Voltage | 600V |
|---|---|
| Max. Wire Size | 10 AWG |
| Minimum Operating Temperature | 347°F |
| Minimum Wire Size | 12 AWG |
| Overall Length | 16/25" |
| Rohs Compliant | Yes |
| Seam | Brazed |
| Seam Style | Butted |
| Special Features | Allows For Quick And Easy Disconnect Of Wires, Dents And Rolled Edges Of This Female Disconnect Terminal Offer Excellent Holding Force |
| Tab Size | 0.032" x 0.25" |
| Tab Thickness | 0.032" |
| Tab Width | 1/4" |
| Terminal Type | Socket |
| Termination Style | Crimp |
| Wire Size | 12 AWG to 10 AWG |
| Insulation Coverage | None |
| Insulation Material | None |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 1.63 |
| Width (cm) | 2.54 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.72 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)