-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Female Disconnect |
|---|---|
| Barrel Inside Dia. | 0.085" |
| Barrel Length | 1/4" |
| Color Code | Bare |
| Connection Material | Brass |
| Connection Type | Crimp |
| Connection Width | 0.187" |
| Disconnect Type | Female |
| Fastener Orientation | Female |
| Insulation | None |
| Insulation Color | Bare |
| Insulation Type | Bare |
| Mates With Female Width | 0.187" |
| Mates With Male Tab Width (w') | 0.187" |
| Max. Temp. | 347°F |
| Max. Voltage | 600V |
|---|---|
| Maximum Conductor Size | 14 AWG |
| Min. Conductor Size | 16 AWG |
| Overall Length | 0.58" |
| Pad Width | 0.187" |
| Seam | Butted |
| Solution For | Wireless Network Infrastructure Accessories |
| Tab Size | 0.02" x 0.187" |
| Tab Width | 0.187" |
| Terminal Style | Standard |
| Terminal Type | Disconnect |
| Wire Range | 16 AWG to 14 AWG |
| Wire Size | 16 AWG to 14 AWG |
| standard | CSA CERTIFIED, ROHS COMPLIANT, UL LISTED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 1.47 |
| Width (cm) | 2.54 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)