-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Butt Splice Connector |
|---|---|
| Barrel Inside Dia. | 0.062" |
| Body Finish | Tin Plated |
| Body Material | Copper |
| Color Code | Bare |
| Combo Termination And Material | Crimp/None |
| Compatible Installation Tool Model Number | Th-440, Th-450, Tr-490 |
| Connection Material | Copper |
| Connection Type | Crimp |
| Connector Type | Butt Splice |
| Contact Material | Copper |
| For Wire Type | Stranded |
| Insulation Color | Bare |
| Insulation Type | Non Insulated |
|---|---|
| Max. Temp. | 347°F |
| Max. Voltage | 600V |
| Maximum Wire Size | 18 AWG |
| Minimum Wire Size | 22 AWG |
| Overall Length | 0.63" |
| Rohs Compliant | Yes |
| Seam | Seamless |
| Seam Style | Seamless |
| Termination Style | Crimp |
| Wire Range | 22 AWG to 18 AWG |
| Insulation Material | None |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 1.6 |
| Width (cm) | 2.54 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.8235 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)