-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Resin Splice Kit |
|---|---|
| Body Material | Epdm Rubber |
| Color | Black |
| Compatible With Product Type | Inline, 1-Hole Lug Connections |
| Compatible With Series | 30000 Series |
| Contact Material | Copper |
| For Wire Type | Motor Lead Cable |
| Heat Shrink Material | EPDM Rubber |
| Includes | Inline Splice Cover, Instruction Sheet, Tubes Of Silicone Grease, (3) Adapter Sleeves |
| Insulation Coverage | Full Coverage |
| Insulation Material | EPDM Rubber |
| Material | Epdm Rubber |
| Max. Conductors | 1 |
| Max. Temp. | 194°F |
| Max. Voltage | 1000V |
| Maximum Wire Size | 4 AWG |
|---|---|
| Minimum Wire Size | 12 AWG |
| Number Of Pieces | 5 |
| Number Of Splices | 3 |
| Overall Length | 4" |
| Resin Material | Resin |
| Resistance Properties | Abrasion Resistant, Puncture Resistant |
| Rohs Compliant | Yes |
| Special Features | Mastic Strips Seal Moisture, Slip-On Lug Cover |
| Temp. Range | Up To 194°F |
| Tensile Strength | 1400 psi |
| Termination Style | Splice |
| Voltage Rating | 1000V |
| Wall Type | Thick |
| standard | CSA APPROVED |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 6.6 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.261 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)