-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Foam Tape |
|---|---|
| Adhesion To Steel | Not Rated |
| Adhesive Strength | Not Rated |
| Color | Black |
| Common Industry | Assembly & Manufacturing, General Maintenance & Repair, Warehouse |
| Environment | Indoor Only |
| Foam Cell Type | Closed |
| Imperial Tape Length | 36 yd. |
| Imperial Tape Width | 1" |
| Liner Included | Yes |
| Maximum Tape Performance Temperature | 150°F |
| Metric Tape Length | 32.9m |
| Metric Tape Width | 25.4 mm |
| Minimum Tape Performance Temperature | 0°F |
| Number Of Adhesive Sides | 2 |
| Product Form | Continuous Roll |
| Series | 4516 Series |
|---|---|
| Shape | Continuous Roll |
| Surface Compatibility | ABS, Acrylic, Composites, Glass, High Density Polypropylene, Metal, Nylon, Polycarbonate, Polyester, Polyethylene, Polyetrafluoroethylene, Polypropylene, Polystyrene |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Acrylic |
| Tape Backing Construction | Foam |
| Tape Backing Material | Vinyl Foam |
| Tape Color | Black |
| Tape Elongation | Not Rated |
| Tape Resistance Properties | Uv Resistant |
| Tape Sub-type | Sealing Foam Tape |
| Tape Tensile Strength | 130 lbs.-in. |
| Tape Thickness | 1/16" |
| Tape Type | Sealing Foam Tape & Tape Shapes |
| Standards | ASTM D-3574, ASTM G21-70, C-518, D-1056, D-149, D-2240, D-257, D-3574, F.A.R. 25.853 B-2, F.A.R. 25.853 B-3, F.M.V.S.S. 302, UL 94HBF FILE E76581 |
| Country Of Origin | US |
|---|
| Weight (kg) | 6.84 |
|---|

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)