-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Reflective Tape |
|---|---|
| Adhesion Strength | 2.5 lbs.-in. (FRP), 3 lbs.-in. (Prepainted Panel), 3 lbs.-in. (Tedlar), 3.5 lbs.-in. (Aluminum Rail), 5.3 lbs.-in. (Degreased Aluminum), 6 lbs.-in. (Stainless Steel) |
| Adhesive Material | Acrylic |
| Application | Buses, Construction, Emergency Vehicles, Rail |
| Backing Material | Retroreflective Microprismatic Material |
| Color | Green, Yellow |
| Indoor/outdoor Usage | Outdoor |
| Length | 12" |
| Material | Polyester |
| Maximum Application Temperature | 200°F |
| Maximum Operating Temperature | 200°F |
| Minimum Application Temperature | 50°F |
| Minimum Operating Temperature | 30°F |
| Package Configuration | Pack |
|---|---|
| Package Type | Pack |
| Performance Temp. | +30°F to +200°F |
| Product Type | Reflective Tape |
| Reflective Color | Fluorescent Lime |
| Reflective Technology | Micro Prismatic |
| Shelf Life | 2 yrs. |
| Tape Strip Length | 12" |
| Thickness | 18 mil. |
| Type | Emergency Vehicle |
| Width | 2" |
| standard | NFPA 1901 |
| Country Of Origin | US |
|---|
| Weight (kg) | 0.0855 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)