-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | UHMW Film Tape |
|---|---|
| Adhesion To Steel | 26 oz./in. |
| Adhesive | Rubber |
| Adhesive Material | Rubber |
| Color | Clear |
| Common Industry | Aerospace, Automotive, Aviation, General Maintenance & Repair |
| Environment | Indoor Only |
| Imperial Tape Length | 36 yd. |
| Length | 36 yd. |
| Material | Polyethylene |
| Maximum Tape Performance Temperature | 225°F |
| Metric Tape Length | 32.9m |
| Metric Tape Width | 50.8 mm |
| Minimum Tape Performance Temperature | -30°F |
| Number Of Adhesive Sides | 1 |
| Performance Temp. | -30°F to +225°F |
| Product Form | Continuous Roll |
| Series | 5421 Series |
| Shape | Continuous Roll |
|---|---|
| Specifications Met | ASTM |
| Surface Compatibility | ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (Ps), Powder Coated Paints |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Rubber |
| Tape Backing Construction | Film |
| Tape Backing Material | Polyethylene Film |
| Tape Color | Transparent |
| Tape Elongation | 275% |
| Tape Resistance Properties | Abrasion-Resistant |
| Tape Sub-type | UHMW Pe Slick Surface Film Tape |
| Tape Tensile Strength | 30 lbs./in. |
| Tape Thickness | 6.7 mil. |
| Tape Type | Uhmw Slick Surface Film Tape |
| Thickness | 6.7 mil. |
| Width | 2" |
| Standards | ASTM D3330, ASTM D3652, ASTM D3759 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 12.95 |
| Width (cm) | 12.95 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.594 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)