-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | PTFE Coated Cloth Tape |
|---|---|
| Adhesion To Steel | 55 oz./in. |
| Adhesive | Silicone |
| Adhesive Material | Silicone |
| Backing Material | Cloth |
| Brand And Series | 3M 5453 |
| Clean Removal Time | Not Rated |
| Color | Brown |
| Color Family | Brown |
| Common Industry | Assembly & Manufacturing, General Maintenance & Repair, Warehouse |
| Duct Tape Primary Material | Coated Cloth |
| Duct Tape Width | 2" |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 36 yd. |
| Imperial Tape Width | 2" |
| Imperial Tape Wxl | 2" x 36 yd. |
| Length | 36 yd. |
| Material | PTFE Impregnated Fiberglass |
| Maximum Tape Performance Temperature | 400°F |
| Metric Tape Length | 32.9m |
| Metric Tape Width | 50.8 mm |
| Minimum Tape Performance Temperature | -100°F |
|---|---|
| Number Of Adhesive Sides | 1 |
| Performance Temp. | -100°F to +400°F |
| Product Form | Continuous Roll |
| Series | 5453 Series |
| Shape | Continuous Roll |
| Specifications Met | ASTM |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Silicone |
| Tape Backing Construction | Cloth |
| Tape Backing Material | PTFE Coated Cloth |
| Tape Color | Brown |
| Tape Elongation | 5% |
| Tape Resistance Properties | Abrasion-Resistant |
| Tape Sub-type | PTFE Slick Surface Glass Cloth Tape |
| Tape Tensile Strength | 175 lbs.-in. |
| Tape Thickness | 6 mil. |
| Tape Type | Ptfe & Silicone Slick Surface Tape |
| Temperature Range | -100°F to +400°F |
| Thickness | 8.2 mil. |
| Standards | ASTM D3330, ASTM D3652, ASTM D3759 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 12.19 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6795 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)