-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electrical Tape |
|---|---|
| Adhesion To Steel | 20 oz./in. |
| Adhesive | Pressure Sensitive Rubber |
| Adhesive Material | Rubber |
| Adhesive Properties | Pressure Sensitive Adhesive |
| Adhesive Type | Pressure Sensitive |
| Breakdown Voltage | 20000V |
| Breaking Strength | 40 lbs./in. |
| Color | Black |
| Dielectric Strength | 575 V/mil. |
| Elongation | 150% |
| Environment | Outdoor |
| Imperial Tape Length | 100 ft. |
| Imperial Tape Width | 1" |
| Insulation Resistance | 1 x 10^6 Ohms |
| Length | 100 ft. |
| Material | Vinyl |
| Max. Voltage | 2000V |
| Maximum Tape Performance Temperature | 176°F |
| Metric Tape Length | 30.48m |
| Metric Tape Width | 25.4 mm |
| Minimum Tape Performance Temperature | -55°F |
| Performance Temp. | Up To 176°F |
|---|---|
| Printed Message | Printed |
| Product Form | Continuous Roll |
| Series | 51 Series |
| Shape | Continuous Roll |
| Specifications Met | ASTM, ROHS |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Rubber |
| Tape Backing Construction | Film |
| Tape Backing Material | Vinyl |
| Tape Color | Black |
| Tape Properties | High Tack |
| Tape Resistance Properties | Abrasion-Resistant, Alkali-Resistant, Chemical-Resistant, Corrosion-Resistant, Impact-Resistant, Salt-Resistant, Soil Acid-Resistant, UV-Resistant |
| Tape Sub-type | Corrosion Protection |
| Tape Tensile Strength | 40 lbs./in. |
| Tape Thickness | 20 mil. |
| Tape Type | Film |
| Temp. Range | -55°F to +176°F |
| Thickness | 20 mil. |
| Voltage Rating | Not Rated |
| Width | 1" |
| standard | ASTM D1000, ASTM D3833, ASTM D570 |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 17.78 |
| HS Code | 3919905030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.96 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)