-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heat Shrink Breakout Boot |
|---|---|
| Adhesive Lined | Yes |
| Breakout I.d. After Shrinking | 0.53" |
| Breakout I.d. Before Shrinking | 1.2" |
| Color | Black |
| Flame Retardant | Yes |
| Height | 2.65" |
| I.d. After Shrinking | 1 2/5" |
| I.d. Before Shrinking | 2.65" |
| Length | 5" |
| Material | Polyolefin |
|---|---|
| Max. Temp. Rating | 230°F |
| Min. Temp. Rating | -67°F |
| Number Of Breakouts | 4 |
| Number Of Outlets | 4 |
| Shrink Tubing Properties | Abrasion Resistant, Acid And Alkali Resistant |
| Temp. Range | -67°F to +230°F |
| Wall Thickness After Shrinking | 0.15" |
| Standards | DOD-STD-2003-1, NAVSEA |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 2.54 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | UK |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)