-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Resin Splice Kit |
|---|---|
| Barrel Length | Not Applicable |
| Body Material | Epoxy |
| Bolt Length | 3 1/4" |
| Color | Black |
| Compatible With Product Type | Underground Cables |
| Container Type | Closed Mixing Pouch |
| For Max. Cable Od | 1 1/2" |
| For Wire Type | Power Cables |
| Includes | Electrical Insulating Resin, Instruction Sheet, Plastic Mold, Sealing Compound And Pressure Sensitive Adhesive Film Sealing Strip |
| Includes Resin | Yes |
| Material | Epoxy |
| Max. Temp. | 194°F |
| Max. Voltage | 1000V |
| Maximum Wire Size | 4/0 AWG |
|---|---|
| Minimum Wire Size | 2/0 AWG |
| Number Of Pieces | 3 |
| Number Of Splices | 1 |
| Overall Length | 8" |
| Resin Material | Resin 4N |
| Resistance Properties | Moisture Resistant |
| Rohs Compliant | Yes |
| Special Features | Pressure-Sensitive Adhesive Film Sealing Strip |
| Temp. Range | 90°C |
| Temperature | 90°C |
| Tensile Strength | 444 psi |
| Termination Style | Splice |
| Voltage Rating | 1000V |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 15.49 |
| HS Code | 3909505000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)