3M 7000132144 80008006050 / 08269 / MN8-516RK Ring Terminal, Nylon, Red, 5/16 Inch Stud Size, 8 AWG to 8 AWG Wire Size Range, 200PK

Item: AC2FCA
Model: 7000132144
Cross Ref: 2JJY2 / 80008006050 / 08269 / MN8-516RK
17 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$546.71
10% off
$492.04 /pkg. of 200 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 2.54
Length (cm) 3.51
Width (cm) 2.54
HS Code 8536904000
Country Of Origin US
Weight (kg) 0.81

Certifications

certificatecertificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site