-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Battery Charger Cradle |
|---|---|
| Brand And Series | 3M Versaflo |
| Product Type | Battery Charger Cradle |
| Series | Versaflo Series |
|---|---|
| System Type | PAPR System |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 23.37 |
| Width (cm) | 18.8 |
| HS Code | 8504409510 |
|---|---|
| Country Of Origin | UK |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)