-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Faceshield Visor |
|---|---|
| Accessory Type | Faceshield Visor |
| Application | Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Remediation, Sanding |
| Color | Clear |
| Dielectric Protection | Yes |
| Face Shield Visor Coating | Anti Fog, Anti Scratch |
| Features | Blocks All Ultra-Violet Transmittance, Heat Resistant, Provides 26% Visible Transmittance |
| Finish | Gold Plated |
| For Use With | AOTuffmaster |
| Includes Anti-fog Visor Coating | Yes |
| Includes Scratch-resistant Visor Coating | Yes |
| Lens Coating | Uncoated |
|---|---|
| Material | Polycarbonate |
| Replacement Visor Color | Clear |
| Standards | Ansi Z87.1 |
| Visor Color | Clear |
| Visor Height | 9" |
| Visor Material | Polycarbonate |
| Visor Thickness | 2/25" |
| Visor Width | 14 1/2" |
| Welding Shade Designation | Not Rated For Welding Use |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 22.86 |
| HS Code | 6506106075 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)