-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Buffing Pad |
|---|---|
| Application | Buffing, Cleaning |
| Color | Red |
| Dimensions | 20" x 14" |
| Display Qty | 10 |
| Features | Buffs When Dry, Can Be Used For Everyday Cleaning Under An Automatic Scrubber, Cleans When Damp, Use On Rotary Or Automatic Floor Machines, Use To Light Scrub Without Dulling The Finish |
| Fits Machine Size | 20" |
| Floor Application | Buffing, Burnishing, Polishing |
| Floor Pad Size | 14" x 20" |
| Includes | Not Applicable |
| Material | Polyester |
| Maximum Speed | 600 RPM |
|---|---|
| Minimum Speed | 175 RPM |
| Overall Length | 20" |
| Overall Width | 14" |
| Pad/brush Size | Not Applicable |
| Product Type | Buffing Pad |
| Shape | Rectangular |
| Size | 20" x 14" |
| Speed | 175-600 RPM |
| Thickness | 1" |
| standard | GREEN SEAL CERTIFIED |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 52.07 |
| Width (cm) | 37.08 |
| HS Code | 8479909496 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.3355 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)