-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electrical Tape |
|---|---|
| Adhesion To Steel | 20 oz./in. |
| Adhesive | Pressure Sensitive Rubber |
| Adhesive Material | Rubber |
| Adhesive Properties | Aggressive Adhesive, Pressure Sensitive Adhesive |
| Adhesive Type | Pressure Sensitive |
| Breakdown Voltage | 8750V |
| Breaking Strength | 17 lbs./in. |
| Color | White |
| Dielectric Strength | 1250 V/mil. |
| Elongation | 225% |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 20 ft. |
| Imperial Tape Width | 1/2" |
| Insulation Resistance | 1 x 10^6 M Ohms |
| Length | 20 ft. |
| Material | Flame Retardant Vinyl |
| Max. Voltage | 600V |
| Maximum Tape Performance Temperature | 221°F |
| Metric Tape Length | 6.1m |
| Metric Tape Width | 12.7 mm |
| Minimum Tape Performance Temperature | 32°F |
| Performance Temp. | Up To 220°F |
|---|---|
| Printed Message | Unprinted |
| Product Form | Continuous Roll |
| Self-extinguishing | No |
| Series | 35 Series |
| Shape | Continuous Roll |
| Specifications Met | ASTM, CSA, ROHS, UL |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Rubber |
| Tape Backing Construction | Film |
| Tape Backing Material | Vinyl |
| Tape Color | White |
| Tape Resistance Properties | Abrasion-Resistant, Flame-Resistant, Moisture-Resistant, Solvents-Resistant, UV-Resistant |
| Tape Sub-type | General Purpose |
| Tape Tensile Strength | 17 lbs./in. |
| Tape Thickness | 7 mil. |
| Tape Type | Film |
| Temp. Range | +32°F to +220°F |
| Thickness | 7 mil. |
| Width | 1/2" |
| Standards | ASTM D1000, CSA CERTIFIED, ROHS 2002/95/EC, UL 510 |
| Height (cm) | 15.49 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 11.94 |
| HS Code | 3919102020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.295 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)