-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | PTFE Film Tape |
|---|---|
| Adhesion To Steel | 27 oz./in. |
| Adhesive | Silicone |
| Adhesive Material | Silicone |
| Brand And Series | 3M 5490 |
| Color | Gray |
| Common Industry | Assembly & Manufacturing, General Maintenance & Repair, Warehouse |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 36 yd. |
| Imperial Tape Width | 6" |
| Imperial Tape Wxl | 6" x 36 yd. |
| Length | 36 yd. |
| Material | Extruded PTFE |
| Maximum Tape Performance Temperature | 400°F |
| Metric Tape Length | 32.9m |
| Metric Tape Width | 152.4 mm |
| Minimum Tape Performance Temperature | -65°F |
| Performance Temp. | -65°F to +500°F |
| Product Form | Continuous Roll |
| Series | 5490 Series |
|---|---|
| Shape | Continuous Roll |
| Specifications Met | ASTM |
| Surface Compatibility | ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (Ps), Powder Coated Paints |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Silicone |
| Tape Backing Construction | Film |
| Tape Backing Material | PTFE Film |
| Tape Color | Gray |
| Tape Elongation | 150% |
| Tape Resistance Properties | Chemical-Resistant |
| Tape Sub-type | PTFE Slick Surface Film Tape |
| Tape Tensile Strength | 22 lbs./in. |
| Tape Thickness | 3.7 mil. |
| Tape Type | Ptfe & Silicone Slick Surface Tape |
| Temperature Range | -65°F to +400°F |
| Thickness | 3.7 mil. |
| Width | 6" |
| Standards | ASTM D3330, ASTM D3652, ASTM D3759 |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 10.67 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)