-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Polishing Accessory |
|---|---|
| Arbor Hole | 1/4" |
| Compatible Abrasive Type | Spiral Bands |
| Connector Type | Straight Shank |
| Drum Diameter | 1 1/2" |
| Drum Width | 1" |
| Expanding Material | Rubber |
| Expanding Type | Unslotted |
|---|---|
| Material | Rubber |
| Maximum Operating Speed | 14000 RPM |
| Product Type | Expander Drum |
| Style | Rubber Cushion |
| Thickness | 1" |
| Tool Connection Size | 1/4" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 3.05 |
| Width (cm) | 2.54 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)