-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Scrubbing Pad |
|---|---|
| Application | Cleaning, Scrubbing |
| Center Hole Dia. | 3 3/4" |
| Color | Blue |
| Diameter | 14" |
| Display Qty | 5 |
| Features | Abrasive Particles Are Dispersed Throughout And Bonded To The Non Woven Construction With A Durable Adhesive, Environmentally Preferable, Low Odor And Zinc Free, Used With Detergent Solution To Scrub Hard Surface Floors |
| Fits Machine Size | 14" |
| Material | Nylon, Polyester |
| Maximum Speed | 600 RPM |
| Minimum Speed | 175 RPM |
|---|---|
| Pad/brush Size | 14" |
| Performance Rating | Standard |
| Product Type | Scrubbing Pad |
| Shape | Round |
| Size | 14" |
| Speed | 175-600 RPM |
| Thickness | 1" |
| Type | Deep Scrubbing |
| Standards | GREEN SEAL CERTIFIED |
| Height (cm) | 14.48 |
|---|---|
| Length (cm) | 40.13 |
| Width (cm) | 38.86 |
| HS Code | 9603500000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)