-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Copper 1-Hole L-Barrel Lug |
|---|---|
| Barrel Id | 0.65" |
| Barrel Od | 0.81" |
| Barrel Size | Long |
| Barrel Style | Seamless |
| Cable Size | 300 kcmil |
| Cable Size Code | 300 kcmil |
| Color Code | White |
| Connection Orientation | Straight |
| Connector Type | Straight Barrel |
| Contact Finish | Tin |
| Die Code | 17 |
| For Conductor Material | Copper |
| For Wire Type | Stranded |
| Hole Center To End | 0.53" |
| Inspection Hole | No |
| Length | 3.78" |
| Material | Copper |
| Maximum Voltage | 35 kV AC |
|---|---|
| Maximum Wire Size | 300 kcmil |
| Number Of Holes | 1 |
| Overall Length | 3.78" |
| Overall Width | 1.22" |
| Peep Hole | No |
| Plate Material | Tin |
| Rohs Compliant | Yes |
| Seam Style | Seamless |
| Special Features | Corrosion Resistance, Good Conductivity, Reliable Performance, Secure Fit |
| Stud Size | 1/2" |
| Termination Style | Crimp |
| Tongue Length | 1.11" |
| Tongue Style | Standard |
| Tongue Width | 1.22" |
| Type | Standard |
| Width | 1.22" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 9.6 |
| Width (cm) | 3.1 |
| HS Code | 8535908040 |
|---|---|
| Country Of Origin | CL |
| Weight (kg) | 1.035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)