-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Filter Cartridge |
|---|---|
| Application | Commercial, Whole House |
| Compatible Manufacturer Model Number | 56211-04 |
| Compatible Mfr. Model Number | 56211-04 |
| Compatible With Grainger Part Number | 49Y028 |
| Connection Size | 1" |
| Filter Media | Carbon |
| Fits Brand | Aqua-Pure |
| Flow Rate | 20 GPM |
| For Use With | Chlorinated And Non Chlorinated Well Water System |
| Height | 20.062" |
| Material | Carbon |
|---|---|
| Max. Pressure | 125 psi |
| Max. Temp. | 100°F |
| Microns | 5 µm |
| Minimum Pressure | 25 psi |
| Minimum Temperature | 40°F |
| Outside Dia. | 4" |
| Overall Height | 21" |
| Reduces | Particulates, Scale |
| Service Life | 100000 gal. |
| Standards | Fda Cfr-21 |
| Height (cm) | 15.75 |
|---|---|
| Length (cm) | 72.9 |
| Width (cm) | 16.51 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.15 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)