-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stripe Off Wheel |
|---|---|
| Color | Beige |
| Compatible Surface Material | Clear Coat, Composite, Gelcoat, Metal |
| Compatible Tool Type | Die Grinders |
| Diameter | 4" |
| Features | Engineered To Remove Unwanted Decals And Stripes Without Damaging The Substrate, Includes Mandrel, Solid Molded Wheel, Works Well For Removal Of Vinyl, Tape And Graphics |
| Material | Silicon Carbide |
|---|---|
| Max. Rpm | 4000 RPM |
| Mounting Type | Threaded Mandrel |
| Outside Diameter | 4" |
| Product Type | Disc |
| Thickness | 5/8" |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 12.19 |
| HS Code | 8467990190 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)