-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Buffing and Cleaning Pad |
|---|---|
| Application | Buffing, Cleaning |
| Center Hole Dia. | 3 3/4" |
| Color | Red |
| Diameter | 14" |
| Display Qty | 5 |
| Features | Also Designed For Spray Buffing, Buffs When Dry, Can Be Used For Everyday Cleaning Under An Automatic Scrubber, Cleans When Damp, Use On Rotary Or Automatic Floor Machines, Use To Light Scrub Without Dulling The Finish |
| Fits Machine Size | 14" |
| Material | Polyester |
| Maximum Speed | 600 RPM |
| Minimum Speed | 175 RPM |
|---|---|
| Pad/brush Size | 14" |
| Performance Rating | Standard |
| Product Type | Buffing Pad |
| Shape | Round |
| Size | 14" |
| Speed | 175-600 RPM |
| Thickness | 1" |
| Type | Cleaning/Buffing |
| Standards | GREEN SEAL CERTIFIED |
| Height (cm) | 14.48 |
|---|---|
| Length (cm) | 38.86 |
| Width (cm) | 39.37 |
| HS Code | 8479909496 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)